Zoro Homepage

Spk Roller A, 180A18

  • Mfr # 180A18

  • Zoro # G2462674


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
18
Length through Bore (In.)
1.301
Max. Bore (In.)
10.48
Pitch Dia.
12.9572
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A18
Zoro #
G2462674
UPC #
697950027876
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.301
Pitch Dia.
12.9572
Outside Dia. (In.)
14.11
Caliper Diameter
11.5512
Storage Height
1.301
Storage Length
14.11
Storage Width
14.11

Details

Number of Teeth
18
Max. Bore (In.)
10.48
Sprocket Hub Type
A
Type
Standard ANSI Roller
Bore Type
Reboreable
Material
Steel
Weight
42.31
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
180
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.