Zoro Homepage

Spk Roller A, 180A19

  • Mfr # 180A19

  • Zoro # G2462062


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Sprocket Hub Type
A
Length through Bore (In.)
1.301
Pitch Dia.
13.67
Max. Bore (In.)
11.204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A19
Zoro #
G2462062
UPC #
697950027890
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.301
Pitch Dia.
13.67
Outside Dia. (In.)
14.834
Storage Height
1.301
Caliper Diameter
12.2173
Storage Length
14.834
Storage Width
14.834

Details

Material
Steel
Sprocket Hub Type
A
Max. Bore (In.)
11.204
Number of Teeth
19
Bore Type
Reboreable
Type
Standard ANSI Roller
Weight
47.37
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.