Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 180A20

  • Mfr # 180A20

  • Zoro # G2461773


product price: $1,174.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
A
Pitch Dia.
14.383
Length through Bore (In.)
1.301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180A20
Zoro #
G2461773
UPC #
697950027913
Country of Origin
United States

Dimensions

Pitch Dia.
14.383
Length through Bore (In.)
1.301
Outside Dia. (In.)
15.556
Storage Length
15.556
Caliper Diameter
12.977
Storage Height
1.301
Storage Width
15.556

Details

Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
A
Material
Steel
Number of Teeth
20
Max. Bore (In.)
11.926
Weight
52.73
Chain Number
180
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.