Zoro Homepage

Spk Roller A, 180A45

  • Mfr # 180A45

  • Zoro # G2466323


product price: $3,671.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
29.896
Pitch Dia.
32.2551
Outside Dia. (In.)
33.526
Bore Type
Reboreable
Number of Teeth
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A45
Zoro #
G2466323
UPC #
697950028101
Country of Origin
United States

Dimensions

Pitch Dia.
32.2551
Outside Dia. (In.)
33.526
Length through Bore (In.)
1.301
Storage Width
33.526
Storage Height
1.301
Storage Length
33.526
Caliper Diameter
30.8295

Details

Max. Bore (In.)
29.896
Bore Type
Reboreable
Number of Teeth
45
Type
Standard ANSI Roller
Sprocket Hub Type
A
Material
Steel
Weight
279.17
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Chain Number
180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.