Zoro Homepage

Spk Roller A, 200A10

  • Mfr # 200A10

  • Zoro # G2454913


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
10
Outside Dia. (In.)
9.194
Material
Steel
Max. Bore (In.)
5.164
Length through Bore (In.)
1.389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A10
Zoro #
G2454913
UPC #
697950028170
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.194
Length through Bore (In.)
1.389
Pitch Dia.
8.0902
Storage Height
1.389
Storage Width
9.195
Storage Length
9.195
Caliper Diameter
6.5282

Details

Number of Teeth
10
Material
Steel
Max. Bore (In.)
5.164
Sprocket Hub Type
A
Bore Type
Reboreable
Type
Standard ANSI Roller
Weight
16.42
Chain Number
200
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.