Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 200A14

  • Mfr # 200A14

  • Zoro # G2451510


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.389
Pitch Dia.
11.2349
Max. Bore (In.)
8.423
Bore Type
Reboreable
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200A14
Zoro #
G2451510
UPC #
697950028279
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.389
Pitch Dia.
11.2349
Outside Dia. (In.)
12.453
Caliper Diameter
9.6729
Storage Length
12.453
Storage Width
12.453
Storage Height
1.389

Details

Max. Bore (In.)
8.423
Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
A
Material
Steel
Number of Teeth
14
Weight
33.91
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.