Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 200A24

  • Mfr # 200A24

  • Zoro # G2454414


product price: $1,994.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
19.1532
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A24
Zoro #
G2454414
UPC #
697950028576
Country of Origin
United States

Dimensions

Pitch Dia.
19.1532
Length through Bore (In.)
1.389
Outside Dia. (In.)
20.489
Storage Width
20.489
Storage Length
20.489
Caliper Diameter
17.5912
Storage Height
1.389

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
200
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
16.459
Weight
104.66
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.