Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 200A26

  • Mfr # 200A26

  • Zoro # G2458352


product price: $2,378.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
20.7406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200A26
Zoro #
G2458352
UPC #
697950028620
Country of Origin
United States

Dimensions

Pitch Dia.
20.7406
Outside Dia. (In.)
22.089
Length through Bore (In.)
1.389
Caliper Diameter
19.1786
Storage Length
22.089
Storage Width
22.089
Storage Height
1.389

Details

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
200
Sprocket Hub Type
A
Max. Bore (In.)
18.059
Type
Standard ANSI Roller
Weight
123.45
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.