Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 200A28

  • Mfr # 200A28

  • Zoro # G2457101


product price: $2,388.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
A
Number of Teeth
28
Length through Bore (In.)
1.389
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A28
Zoro #
G2457101
UPC #
697950028651
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.389
Outside Dia. (In.)
23.688
Pitch Dia.
22.3285
Storage Width
23.688
Storage Height
1.389
Caliper Diameter
20.7665
Storage Length
23.688

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
A
Number of Teeth
28
Max. Bore (In.)
19.658
Material
Steel
Weight
143.8
Min. Bore
1.5
Chain Number
200
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.