Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 200A32

  • Mfr # 200A32

  • Zoro # G2455449


product price: $2,690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Pitch Dia.
25.5057
Bore Type
Reboreable
Number of Teeth
32
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A32
Zoro #
G2455449
UPC #
697950028712
Country of Origin
United States

Dimensions

Pitch Dia.
25.5057
Length through Bore (In.)
1.389
Outside Dia. (In.)
26.883
Storage Height
1.389
Storage Length
26.883
Storage Width
26.883
Caliper Diameter
23.9437

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
32
Material
Steel
Max. Bore (In.)
22.853
Sprocket Hub Type
A
Weight
189.11
Min. Bore
1.5
Chain Number
200
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.