Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 200A40

  • Mfr # 200A40

  • Zoro # G2457022


product price: $3,263.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
1.389
Pitch Dia.
31.8637
Number of Teeth
40
Max. Bore (In.)
29.236
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200A40
Zoro #
G2457022
UPC #
697950028774
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.389
Pitch Dia.
31.8637
Outside Dia. (In.)
33.266
Storage Width
33.266
Storage Length
33.266
Storage Height
1.389
Caliper Diameter
30.3017

Details

Number of Teeth
40
Max. Bore (In.)
29.236
Material
Steel
Sprocket Hub Type
A
Bore Type
Reboreable
Type
Standard ANSI Roller
Weight
298.34
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.