Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 200A45

  • Mfr # 200A45

  • Zoro # G2458693


product price: $3,978.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
35.839
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A45
Zoro #
G2458693
UPC #
697950028804
Country of Origin
United States

Dimensions

Pitch Dia.
35.839
Outside Dia. (In.)
37.252
Length through Bore (In.)
1.389
Storage Height
1.389
Caliper Diameter
34.2552
Storage Length
37.252
Storage Width
37.252

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
200
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
33.222
Weight
379.16
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.