Zoro Homepage

Spk Roller A, 240A10

  • Mfr # 240A10

  • Zoro # G2450512


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Pitch Dia.
9.7082
Outside Dia. (In.)
11.033
Type
Standard ANSI Roller
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A10
Zoro #
G2450512
UPC #
697950029085
Country of Origin
United States

Dimensions

Pitch Dia.
9.7082
Outside Dia. (In.)
11.033
Length through Bore (In.)
1.738
Storage Length
11.03
Storage Width
11.03
Caliper Diameter
7.8332
Storage Height
1.738

Details

Bore Type
Reboreable
Type
Standard ANSI Roller
Number of Teeth
10
Material
Steel
Sprocket Hub Type
A
Max. Bore (In.)
6.203
Weight
29.64
Surface Treatment
Protective Coating
Chain Number
240
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.