Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A11

  • Mfr # 240A11

  • Zoro # G2451334


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Sprocket Hub Type
A
Pitch Dia.
10.6484
Length through Bore (In.)
1.738
Outside Dia. (In.)
12.017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A11
Zoro #
G2451334
UPC #
697950029108
Country of Origin
United States

Dimensions

Pitch Dia.
10.6484
Length through Bore (In.)
1.738
Outside Dia. (In.)
12.017
Caliper Diameter
8.665
Storage Length
12.02
Storage Height
1.738
Storage Width
12.02

Details

Material
Steel
Sprocket Hub Type
A
Max. Bore (In.)
7.187
Bore Type
Reboreable
Number of Teeth
11
Type
Standard ANSI Roller
Weight
36.39
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.