Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A14

  • Mfr # 240A14

  • Zoro # G2445034


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
14
Max. Bore (In.)
10.114
Sprocket Hub Type
A
Pitch Dia.
13.4819
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A14
Zoro #
G2445034
UPC #
697950029160
Country of Origin
United States

Dimensions

Pitch Dia.
13.4819
Length through Bore (In.)
1.738
Outside Dia. (In.)
14.944
Storage Length
14.944
Storage Height
1.738
Storage Width
14.944
Caliper Diameter
11.6069

Details

Number of Teeth
14
Max. Bore (In.)
10.114
Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Weight
60.71
Number of Rows
1
Chain Number
240
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.