Zoro Homepage

Spk Roller A, 240A16

  • Mfr # 240A16

  • Zoro # G2440828


product price: $1,647.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Sprocket Hub Type
A
Outside Dia. (In.)
16.882
Bore Type
Reboreable
Number of Teeth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A16
Zoro #
G2440828
UPC #
697950029207
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.882
Pitch Dia.
15.3775
Length through Bore (In.)
1.738
Storage Width
16.882
Storage Length
16.882
Storage Height
1.738
Caliper Diameter
13.5025

Details

Type
Standard ANSI Roller
Sprocket Hub Type
A
Bore Type
Reboreable
Number of Teeth
16
Max. Bore (In.)
12.052
Material
Steel
Weight
80.35
Min. Bore
1.5
Number of Rows
1
Chain Number
240
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.