Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A17

  • Mfr # 240A17

  • Zoro # G2440898


product price: $1,917.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
A
Number of Teeth
17
Max. Bore (In.)
13.019
Material
Steel
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A17
Zoro #
G2440898
UPC #
697950029221
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.849
Pitch Dia.
16.3266
Length through Bore (In.)
1.738
Storage Width
17.849
Caliper Diameter
14.382
Storage Length
17.849
Storage Height
1.738

Details

Sprocket Hub Type
A
Number of Teeth
17
Max. Bore (In.)
13.019
Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Weight
91.21
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Chain Number
240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.