Zoro Homepage

Spk Roller A, 240A18

  • Mfr # 240A18

  • Zoro # G2440782


product price: $1,962.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
13.984
Number of Teeth
18
Sprocket Hub Type
A
Outside Dia. (In.)
18.814
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A18
Zoro #
G2440782
UPC #
697950029245
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.814
Pitch Dia.
17.2763
Length through Bore (In.)
1.738
Storage Length
18.814
Caliper Diameter
15.4013
Storage Width
18.814
Storage Height
1.738

Details

Max. Bore (In.)
13.984
Number of Teeth
18
Sprocket Hub Type
A
Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Weight
102.74
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
240
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.