Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A19

  • Mfr # 240A19

  • Zoro # G2440344


product price: $2,300.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Sprocket Hub Type
A
Pitch Dia.
18.2266
Bore Type
Reboreable
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A19
Zoro #
G2440344
UPC #
697950029269
Country of Origin
United States

Dimensions

Pitch Dia.
18.2266
Length through Bore (In.)
1.738
Outside Dia. (In.)
19.778
Storage Length
19.778
Storage Width
19.778
Storage Height
1.738
Caliper Diameter
16.2893

Details

Type
Standard ANSI Roller
Sprocket Hub Type
A
Bore Type
Reboreable
Number of Teeth
19
Max. Bore (In.)
14.948
Material
Steel
Weight
114.97
Min. Bore
1.5
Chain Number
240
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.