Zoro Homepage

Spk Roller A, 240A20

  • Mfr # 240A20

  • Zoro # G2440338


product price: $2,450.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Pitch Dia.
19.1774
Length through Bore (In.)
1.738
Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A20
Zoro #
G2440338
UPC #
697950029283
Country of Origin
United States

Dimensions

Pitch Dia.
19.1774
Length through Bore (In.)
1.738
Outside Dia. (In.)
20.741
Storage Height
1.738
Storage Length
20.741
Storage Width
20.741
Caliper Diameter
17.3024

Details

Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
Max. Bore (In.)
15.911
Bore Type
Reboreable
Number of Teeth
20
Weight
127.87
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.