Zoro Homepage

Spk Roller A, 240A21

  • Mfr # 240A21

  • Zoro # G2440660


product price: $2,252.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
21.704
Length through Bore (In.)
1.738
Bore Type
Reboreable
Type
Standard ANSI Roller
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A21
Zoro #
G2440660
UPC #
697950029306
Country of Origin
United States

Dimensions

Outside Dia. (In.)
21.704
Length through Bore (In.)
1.738
Pitch Dia.
20.1285
Storage Width
21.704
Caliper Diameter
18.1972
Storage Height
1.738
Storage Length
21.704

Details

Bore Type
Reboreable
Type
Standard ANSI Roller
Number of Teeth
21
Material
Steel
Max. Bore (In.)
16.874
Sprocket Hub Type
A
Weight
141.46
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.