Zoro Homepage

Spk Roller A, 240A25

  • Mfr # 240A25

  • Zoro # G2441272


product price: $2,726.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
20.717
Sprocket Hub Type
A
Pitch Dia.
23.9362
Type
Standard ANSI Roller
Length through Bore (In.)
1.738
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A25
Zoro #
G2441272
UPC #
697950029320
Country of Origin
United States

Dimensions

Pitch Dia.
23.9362
Length through Bore (In.)
1.738
Outside Dia. (In.)
25.547
Storage Length
25.547
Caliper Diameter
22.014
Storage Height
1.738
Storage Width
25.547

Details

Max. Bore (In.)
20.717
Sprocket Hub Type
A
Type
Standard ANSI Roller
Number of Teeth
25
Material
Steel
Bore Type
Reboreable
Weight
202.71
Surface Treatment
Protective Coating
Chain Number
240
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.