Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A30

  • Mfr # 240A30

  • Zoro # G2440371


product price: $3,598.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Pitch Dia.
28.7003
Bore Type
Reboreable
Outside Dia. (In.)
30.343
Sprocket Hub Type
A
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240A30
Zoro #
G2440371
UPC #
697950029337
Country of Origin
United States

Dimensions

Pitch Dia.
28.7003
Outside Dia. (In.)
30.343
Length through Bore (In.)
1.738
Storage Width
30.343
Storage Height
1.738
Caliper Diameter
26.8253
Storage Length
30.343

Details

Bore Type
Reboreable
Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
Max. Bore (In.)
25.513
Number of Teeth
30
Weight
294.7
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
240
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.