Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A35

  • Mfr # 240A35

  • Zoro # G2441528


product price: $5,335.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Number of Teeth
35
Type
Standard ANSI Roller
Max. Bore (In.)
30.303
Pitch Dia.
33.4675
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240A35
Zoro #
G2441528
UPC #
697950029351
Country of Origin
United States

Dimensions

Pitch Dia.
33.4675
Outside Dia. (In.)
35.133
Length through Bore (In.)
1.738
Storage Length
35.133
Storage Width
35.133
Storage Height
1.738
Caliper Diameter
31.5588

Details

Number of Teeth
35
Type
Standard ANSI Roller
Max. Bore (In.)
30.303
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
A
Weight
403.86
Chain Number
240
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.