Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 240A54

  • Mfr # 240A54

  • Zoro # G2442182


product price: $10,838.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
24
Pitch Dia.
51.5953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A54
Zoro #
G2442182
UPC #
697950029412
Country of Origin
United States

Dimensions

Pitch Dia.
51.5953
Outside Dia. (In.)
53.308
Length through Bore (In.)
1.738
Storage Width
53.308
Storage Height
1.738
Storage Length
53.308
Caliper Diameter
49.7203

Details

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
24
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
48.478
Weight
975.29
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.