Zoro Homepage

Spk Roller A, 240A60

  • Mfr # 240A60

  • Zoro # G2441604


product price: $13,003.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
24
Pitch Dia.
57.322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A60
Zoro #
G2441604
UPC #
697950029436
Country of Origin
United States

Dimensions

Pitch Dia.
57.322
Outside Dia. (In.)
59.043
Length through Bore (In.)
1.738
Caliper Diameter
55.447
Storage Length
59.04
Storage Height
1.738
Storage Width
59.04

Details

Material
Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
24
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
54.213
Weight
1207.22
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.