Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 60A58

  • Mfr # 60A58

  • Zoro # G2449499


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Length through Bore (In.)
0.459
Bore Type
Reboreable
Max. Bore (In.)
13.053
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A58
Zoro #
G2449499
UPC #
697950018157
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.459
Pitch Dia.
13.8533
Outside Dia. (In.)
14.283
Storage Length
14.283
Storage Width
14.283
Caliper Diameter
13.3843
Storage Height
0.459

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
13.053
Sprocket Hub Type
A
Material
Steel
Number of Teeth
58
Weight
17.85
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.