Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 60A59

  • Mfr # 60A59

  • Zoro # G2454590


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
59
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
14.0919
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A59
Zoro #
G2454590
UPC #
697950018164
Country of Origin
United States

Dimensions

Pitch Dia.
14.0919
Length through Bore (In.)
0.459
Outside Dia. (In.)
14.522
Caliper Diameter
13.6179
Storage Width
14.522
Storage Height
0.459
Storage Length
14.522

Details

Material
Steel
Number of Teeth
59
Bore Type
Reboreable
Chain Number
60
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
13.292
Weight
18.49
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.