Zoro Homepage

Spk Roller A, 60A65

  • Mfr # 60A65

  • Zoro # G2454609


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
65
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
15.5237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A65
Zoro #
G2454609
UPC #
697950018270
Country of Origin
United States

Dimensions

Pitch Dia.
15.5237
Outside Dia. (In.)
15.956
Length through Bore (In.)
0.459
Storage Height
0.459
Storage Width
15.956
Caliper Diameter
15.0502
Storage Length
15.956

Details

Material
Steel
Number of Teeth
65
Bore Type
Reboreable
Chain Number
60
Sprocket Hub Type
A
Max. Bore (In.)
14.726
Type
Standard ANSI Roller
Weight
22.52
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.