Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 60A66

  • Mfr # 60A66

  • Zoro # G3360617


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
15.7623
Material
Steel
Weight
23.23
Length through Bore (In.)
0.459
Outside Dia. (In.)
16.194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A66
Zoro #
G3360617
UPC #
697950018287
Country of Origin
United States

Dimensions

Pitch Dia.
15.7623
Length through Bore (In.)
0.459
Outside Dia. (In.)
16.194
Caliper Diameter
15.2933
Storage Height
0.459
Storage Width
16.194
Storage Length
16.194

Details

Material
Steel
Weight
23.23
Sprocket Hub Type
A
Max. Bore (In.)
14.964
Bore Type
Reboreable
Number of Teeth
66
Type
Standard ANSI Roller
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.