Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 60A90

  • Mfr # 60A90

  • Zoro # G3353827


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Bore Type
Reboreable
Material
Steel
Pitch Dia.
21.4903
Length through Bore (In.)
0.459
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A90
Zoro #
G3353827
UPC #
697950018461
Country of Origin
United States

Dimensions

Pitch Dia.
21.4903
Length through Bore (In.)
0.459
Outside Dia. (In.)
21.927
Storage Width
21.927
Storage Height
0.459
Storage Length
21.927
Caliper Diameter
21.0213

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Material
Steel
Weight
43.58
Sprocket Hub Type
A
Max. Bore (In.)
20.697
Number of Teeth
90
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.