Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 80A47

  • Mfr # 80A47

  • Zoro # G2453769


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
47
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
14.9717
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A47
Zoro #
G2453769
UPC #
697950021447
Country of Origin
United States

Dimensions

Pitch Dia.
14.9717
Length through Bore (In.)
0.575
Outside Dia. (In.)
15.538
Caliper Diameter
14.3383
Storage Width
15.538
Storage Length
15.538
Storage Height
0.575

Details

Material
Steel
Number of Teeth
47
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
13.908
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
26.43
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.