Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 80A52

  • Mfr # 80A52

  • Zoro # G3342432


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
16.5622
Number of Teeth
52
Weight
32.48
Material
Steel
Outside Dia. (In.)
17.132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80A52
Zoro #
G3342432
UPC #
697950021539
Country of Origin
United States

Dimensions

Pitch Dia.
16.5622
Outside Dia. (In.)
17.132
Length through Bore (In.)
0.575
Storage Height
0.575
Caliper Diameter
15.9372
Storage Length
17.132
Storage Width
17.132

Details

Number of Teeth
52
Weight
32.48
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
15.502
Type
Standard ANSI Roller
Sprocket Hub Type
A
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.