Zoro Homepage

Spk Roller A, 80A53

  • Mfr # 80A53

  • Zoro # G2453854


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
53
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
16.8803
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A53
Zoro #
G2453854
UPC #
697950021546
Country of Origin
United States

Dimensions

Pitch Dia.
16.8803
Length through Bore (In.)
0.575
Outside Dia. (In.)
17.451
Storage Width
17.451
Storage Length
17.451
Storage Height
0.575
Caliper Diameter
16.2479

Details

Material
Steel
Number of Teeth
53
Bore Type
Reboreable
Chain Number
80
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
15.821
Weight
33.77
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.