Zoro Homepage

Spk Roller A, 80A55

  • Mfr # 80A55

  • Zoro # G2455038


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
18.088
Length through Bore (In.)
0.575
Pitch Dia.
17.5166
Material
Steel
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A55
Zoro #
G2455038
UPC #
697950021584
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.088
Length through Bore (In.)
0.575
Pitch Dia.
17.5166
Storage Length
18.088
Caliper Diameter
16.8845
Storage Width
18.088
Storage Height
0.575

Details

Material
Steel
Bore Type
Reboreable
Type
Standard ANSI Roller
Max. Bore (In.)
16.458
Number of Teeth
55
Sprocket Hub Type
A
Weight
36.42
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.