Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 80A57

  • Mfr # 80A57

  • Zoro # G2456149


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Pitch Dia.
18.1529
Max. Bore (In.)
17.095
Sprocket Hub Type
A
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80A57
Zoro #
G2456149
UPC #
697950021607
Country of Origin
United States

Dimensions

Pitch Dia.
18.1529
Outside Dia. (In.)
18.725
Length through Bore (In.)
0.575
Caliper Diameter
17.521
Storage Length
18.725
Storage Height
0.575
Storage Width
18.725

Details

Bore Type
Reboreable
Max. Bore (In.)
17.095
Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
57
Weight
39.16
Min. Bore
1.25
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.