Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 80A59

  • Mfr # 80A59

  • Zoro # G2450530


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Bore (In.)
17.733
Number of Teeth
59
Length through Bore (In.)
0.575
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A59
Zoro #
G2450530
UPC #
697950021621
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.575
Pitch Dia.
18.7892
Outside Dia. (In.)
19.363
Storage Length
19.363
Storage Width
19.363
Caliper Diameter
18.1575
Storage Height
0.575

Details

Material
Steel
Max. Bore (In.)
17.733
Number of Teeth
59
Sprocket Hub Type
A
Bore Type
Reboreable
Type
Standard ANSI Roller
Weight
42.01
Min. Bore
1.25
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.