Zoro Homepage

Spk Roller A, 80A65

  • Mfr # 80A65

  • Zoro # G3350920


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
19.644
Length through Bore (In.)
0.575
Pitch Dia.
20.6982
Material
Steel
Outside Dia. (In.)
21.274
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A65
Zoro #
G3350920
UPC #
697950021676
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.575
Pitch Dia.
20.6982
Outside Dia. (In.)
21.274
Storage Length
21.274
Caliper Diameter
20.0672
Storage Width
21.274
Storage Height
0.575

Details

Max. Bore (In.)
19.644
Material
Steel
Bore Type
Reboreable
Type
Standard ANSI Roller
Weight
51.12
Number of Teeth
65
Sprocket Hub Type
A
Chain Number
80
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.