Zoro Homepage

Spk Roller A, 80A90

  • Mfr # 80A90

  • Zoro # G3350202


product price: $1,161.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
29.236
Material
Steel
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
27.606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A90
Zoro #
G3350202
UPC #
697950021829
Country of Origin
United States

Dimensions

Outside Dia. (In.)
29.236
Length through Bore (In.)
0.575
Pitch Dia.
28.6537
Storage Length
29.236
Caliper Diameter
28.0287
Storage Height
0.575
Storage Width
29.236

Details

Material
Steel
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
27.606
Type
Standard ANSI Roller
Weight
98.68
Number of Teeth
90
Chain Number
80
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.