Zoro Homepage

Spk Roller A Met, 08A114

  • Mfr # 08A114

  • Zoro # G2532379


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
17.8109602018203
Outside Dia.
7.366
Material
Steel
Weight
19
Roller Width
0.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08A114
Zoro #
G2532379
UPC #
697950397696
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
17.8109602018203
Outside Dia.
7.366
Roller Width
0.29
Storage Length
13.7432201513652
Pitch Dia.
460.907389126237
Storage Height
0.29
Pitch Dia. (In.)
18.1459602018204
Storage Width
13.7432201513652
Pin Dia.
8.509
Chain Roller Dia.
8.509
Length through Bore (In.)
0.29
Outside Dia. (In.)
0.29
Length through Bore
7.366
Caliper Diameter
54.1670453785681
Tooth Thickness
7.366

Details

Material
Steel
Weight
19
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
08B-1
Number of Teeth
114
Bore Type
Reboreable
Pitch
12.7
Hardened Teeth
No
Chordal Pitch
9.525
Min. Bore
24.003
Type
Metric Roller Chain
Sprocket Hub Type
A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.