Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 08A95

  • Mfr # 08A95

  • Zoro # G2531064


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
14.7874757283964
Outside Dia.
7.366
Material
Steel
Weight
12.9
Chordal Pitch
9.525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08A95
Zoro #
G2531064
UPC #
697950397658
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.7874757283964
Outside Dia.
7.366
Storage Length
11.4756067962973
Chain Roller Dia.
8.509
Pitch Dia. (In.)
15.1224757283964
Tooth Thickness
7.366
Caliper Diameter
45.141718592228
Storage Width
11.4756067962973
Roller Width
0.29
Outside Dia. (In.)
0.29
Length through Bore
7.366
Length through Bore (In.)
0.29
Pitch Dia.
384.110883501269
Pin Dia.
8.509
Storage Height
0.29

Details

Material
Steel
Weight
12.9
Chordal Pitch
9.525
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Type
Metric Roller Chain
Bore Type
Reboreable
Number of Teeth
95
Sprocket Hub Type
A
Pitch
12.7
Min. Bore
24.003
Chain Number
08B-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.