Zoro Homepage

Spk Roller A Met, 08A96

  • Mfr # 08A96

  • Zoro # G2531240


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
14.9466019545396
Outside Dia.
7.366
Material
Steel
Weight
13
Pitch Dia.
388.152689645308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08A96
Zoro #
G2531240
UPC #
697950397672
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.9466019545396
Outside Dia.
7.366
Pitch Dia.
388.152689645308
Chain Roller Dia.
8.509
Storage Height
0.29
Length through Bore (In.)
0.29
Outside Dia. (In.)
0.29
Storage Length
11.5949514659047
Caliper Diameter
45.6167222523572
Length through Bore
35.0012
Pitch Dia. (In.)
15.2816019545397
Storage Width
11.5949514659047
Roller Width
0.29
Tooth Thickness
7.366
Pin Dia.
8.509

Details

Material
Steel
Weight
13
Chordal Pitch
9.525
Pitch
12.7
Number of Rows
1
Number of Teeth
96
Bore Type
Reboreable
Sprocket Hub Type
A
Hardened Teeth
No
Chain Number
08B-1
Surface Treatment
Protective Coating
Min. Bore
24.003
Type
Metric Roller Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.