Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 10A72

  • Mfr # 10A72

  • Zoro # G2533873


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
13.9284910162833
Outside Dia.
25.3746
Material
Steel
Weight
14
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A72
Zoro #
G2533873
UPC #
697950399485
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
13.9284910162833
Outside Dia.
25.3746
Pitch Dia.
363.943671813597
Outside Dia. (In.)
0.999
Storage Height
0.343
Storage Width
8.66584460976999
Caliper Diameter
35.8212275407083
Chain Roller Dia.
10.16
Pitch Dia. (In.)
14.3284910162833
Pin Dia.
10.16
Storage Length
8.66584460976999
Length through Bore
8.7122
Length through Bore (In.)
0.343
Tooth Thickness
8.7122
Roller Width
0.343

Details

Material
Steel
Weight
14
Sprocket Hub Type
A
Hardened Teeth
No
Bore Type
Reboreable
Chordal Pitch
9.525
Number of Teeth
72
Surface Treatment
Protective Coating
Type
Metric Roller Chain
Min. Bore
24.003
Pitch
15.875
Chain Number
10B-1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.