Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 10A76

  • Mfr # 10A76

  • Zoro # G2530172


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
14.7240263632578
Outside Dia.
25.3746
Material
Steel
Weight
16
Chain Roller Dia.
10.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A76
Zoro #
G2530172
UPC #
697950399508
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.7240263632578
Outside Dia.
25.3746
Chain Roller Dia.
10.16
Roller Width
0.343
Pitch Dia. (In.)
15.1240263632578
Caliper Diameter
37.8100659081444
Outside Dia. (In.)
0.999
Storage Length
9.14316581795465
Tooth Thickness
8.7122
Storage Width
9.14316581795465
Length through Bore
8.7122
Pin Dia.
10.16
Length through Bore (In.)
0.343
Pitch Dia.
384.150269626748
Storage Height
0.343

Details

Material
Steel
Weight
16
Number of Teeth
76
Bore Type
Reboreable
Surface Treatment
Protective Coating
Chain Number
10B-1
Pitch
15.875
Sprocket Hub Type
A
Number of Rows
1
Chordal Pitch
9.525
Min. Bore
24.003
Type
Metric Roller Chain
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.