Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 10A95

  • Mfr # 10A95

  • Zoro # G2530960


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
18.5030946604955
Outside Dia.
25.3746
Material
Steel
Weight
24.8
Pitch Dia. (In.)
18.9030946604955
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A95
Zoro #
G2530960
UPC #
697950399560
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
18.5030946604955
Outside Dia.
25.3746
Pitch Dia. (In.)
18.9030946604955
Tooth Thickness
8.7122
Pitch Dia.
480.138604376586
Storage Width
11.4106067962973
Outside Dia. (In.)
0.999
Storage Length
11.4106067962973
Pin Dia.
10.16
Caliper Diameter
47.2577366512387
Chain Roller Dia.
10.16
Length through Bore (In.)
0.343
Roller Width
0.343
Length through Bore
8.7122
Storage Height
0.343

Details

Material
Steel
Weight
24.8
Sprocket Hub Type
A
Surface Treatment
Protective Coating
Number of Rows
1
Type
Metric Roller Chain
Pitch
15.875
Chain Number
10B-1
Hardened Teeth
No
Min. Bore
24.003
Chordal Pitch
9.525
Bore Type
Reboreable
Number of Teeth
95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.