Zoro Homepage

Spk Roller A Met, 12A76

  • Mfr # 12A76

  • Zoro # G2531642


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
17.6738316359093
Outside Dia.
11.0998
Material
Steel
Weight
29.364
Surface Treatment
Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12A76
Zoro #
G2531642
UPC #
697950401201
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
17.6738316359093
Outside Dia.
11.0998
Tooth Thickness
11.0998
Pin Dia.
12.065
Length through Bore
11.0998
Pitch Dia. (In.)
18.1488316359093
Storage Height
0.437
Storage Length
18.6113316359093
Caliper Diameter
448.915323552097
Storage Width
18.6113316359093
Length through Bore (In.)
0.437
Outside Dia. (In.)
0.437
Roller Width
11.68
Chain Roller Dia.
12.065
Pitch Dia.
460.980323552097

Details

Material
Steel
Weight
29.364
Surface Treatment
Protective Coating
Number of Teeth
76
Bore Type
Reboreable
Min. Bore
32.0167
Sprocket Hub Type
A
Chain Number
12B-1
Type
Metric Roller Chain
Number of Rows
1
Chordal Pitch
19.05
Pitch
19.05
Max. Bore
443.051334977083
Max. Bore (In.)
17.4429659439796
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.