Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 12A80

  • Mfr # 12A80

  • Zoro # G2532248


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
18.6285027928463
Outside Dia.
11.0998
Material
Steel
Weight
32.585
Pitch
19.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12A80
Zoro #
G2532248
UPC #
697950401225
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
18.6285027928463
Outside Dia.
11.0998
Roller Width
11.68
Outside Dia. (In.)
0.437
Pitch Dia.
485.228970938297
Length through Bore (In.)
0.437
Pitch Dia. (In.)
19.1035027928463
Chain Roller Dia.
12.065
Storage Width
19.5660027928463
Length through Bore
11.0998
Storage Length
19.5660027928463
Pin Dia.
12.065
Caliper Diameter
473.163970938297
Tooth Thickness
11.0998
Storage Height
0.437

Details

Material
Steel
Weight
32.585
Pitch
19.05
Min. Bore
32.0167
Surface Treatment
Protective Coating
Hardened Teeth
No
Bore Type
Reboreable
Chordal Pitch
19.05
Max. Bore (In.)
18.3984124797934
Number of Teeth
80
Chain Number
12B-1
Max. Bore
467.319676986751
Type
Metric Roller Chain
Sprocket Hub Type
A
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.