Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 12A95

  • Mfr # 12A95

  • Zoro # G2533429


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
22.2087135925946
Outside Dia.
11.0998
Material
Steel
Type
Metric Roller Chain
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12A95
Zoro #
G2533429
UPC #
697950401263
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
22.2087135925946
Outside Dia.
11.0998
Length through Bore (In.)
0.437
Outside Dia. (In.)
0.437
Pitch Dia.
576.166325251903
Pitch Dia. (In.)
22.6837135925946
Storage Width
23.1462135925946
Length through Bore
11.0998
Caliper Diameter
564.022566191734
Storage Height
0.437
Roller Width
11.68
Tooth Thickness
11.0998
Chain Roller Dia.
12.065
Storage Length
23.1462135925946
Pin Dia.
12.065

Details

Material
Steel
Type
Metric Roller Chain
Bore Type
Reboreable
Pitch
19.05
Number of Teeth
95
Max. Bore (In.)
21.9809492339829
Sprocket Hub Type
A
Weight
46.138
Max. Bore
558.316110543165
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
32.0167
Chain Number
12B-1
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.