Zoro Homepage

Spk Roller A Met, 16A36

  • Mfr # 16A36

  • Zoro # G2532211


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
10.8487132456699
Outside Dia.
16.1798
Material
Steel
Weight
17.354
Tooth Thickness
16.1798
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A36
Zoro #
G2532211
UPC #
697950402482
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
10.8487132456699
Outside Dia.
16.1798
Tooth Thickness
16.1798
Caliper Diameter
275.557316440014
Pin Dia.
15.875
Pitch Dia.
291.432316440014
Storage Width
12.0987132456699
Pitch Dia. (In.)
11.4737132456699
Storage Length
12.0987132456699
Storage Height
0.637
Chain Roller Dia.
15.875
Length through Bore (In.)
0.637
Length through Bore
16.1798
Roller Width
17.02
Outside Dia. (In.)
0.637

Details

Material
Steel
Weight
17.354
Hardened Teeth
No
Number of Teeth
36
Sprocket Hub Type
A
Max. Bore (In.)
10.5370129326826
Type
Metric Roller Chain
Bore Type
Reboreable
Max. Bore
267.640128490137
Min. Bore
32.0167
Chordal Pitch
25.4
Surface Treatment
Protective Coating
Number of Rows
1
Pitch
25.4
Chain Number
16B-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.