Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 16A45

  • Mfr # 16A45

  • Zoro # G2532099


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
13.7105870262037
Outside Dia.
16.1798
Material
Steel
Weight
27.436
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A45
Zoro #
G2532099
UPC #
697950402666
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
13.7105870262037
Outside Dia.
16.1798
Pitch Dia. (In.)
14.3355870262037
Pitch Dia.
364.123910465573
Storage Width
14.9605870262037
Tooth Thickness
16.1798
Roller Width
17.02
Outside Dia. (In.)
0.637
Storage Length
14.9605870262037
Caliper Diameter
348.027096017616
Chain Roller Dia.
15.875
Pin Dia.
15.875
Length through Bore (In.)
0.637
Length through Bore
16.1798
Storage Height
0.637

Details

Material
Steel
Weight
27.436
Bore Type
Reboreable
Min. Bore
32.0167
Chordal Pitch
25.4
Max. Bore (In.)
13.4076268866332
Surface Treatment
Protective Coating
Sprocket Hub Type
A
Chain Number
16B-1
Pitch
25.4
Hardened Teeth
No
Number of Rows
1
Type
Metric Roller Chain
Max. Bore
340.553722920482
Number of Teeth
45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.